Check Availability
  • WHEATON 

    Type I Borosilicate Glass Sample Vial 200PK

  • Item # 48H833
  • Mfr. Model # W224608
Type I Borosilicate Glass Sample Vial 200PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48H833
Mfr. Model # W224608
UNSPSC #41121806
Shipping Weight 4.41 lbs
Country of Origin USA *
Item Sample Vial
Labware Capacity - Metric 6mL
Labware Height - Metric 43mm
Labware Closure Material Phenolic
Labware Closure Liner Material PTFE/Rubber
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
* This product's country of origin is subject to change

Compliance and Restrictions