Check Availability
  • WHEATON 

    Type I Borosilicate Glass Sample Vial, 1.35 oz. 72PK

  • Item # 48H830
  • Mfr. Model # W224605
Type I Borosilicate Glass Sample Vial, 1.35 oz. 72PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48H830
Mfr. Model # W224605
UNSPSC #41121806
Shipping Weight 5.4 lbs
Country of Origin USA *
Item Sample Vial
Labware Capacity - English 1.35 oz.
Labware Capacity - Metric 40mL
Labware Height - English 3.74"
Labware Height - Metric 95mm
Labware Closure Material Phenolic
Labware Closure Liner Material PTFE/Rubber
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In