Check Availability
  • WHEATON 

    Type I Borosilicate Glass Sample Vial, 0.27 oz. 144PK

  • Item # 48H808
  • Mfr. Model # 224884
Type I Borosilicate Glass Sample Vial, 0.27 oz. 144PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48H808
Mfr. Model # 224884
UNSPSC #41121806
Catalog Page 657
Shipping Weight 3.65 lbs
Country of Origin USA *
Item Sample Vial
Labware Capacity - English 0.27 oz.
Labware Capacity - Metric 8mL
Labware Height - Metric 63mm
Labware Closure Material Phenolic
Labware Closure Liner Material Rubber
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
* This product's country of origin is subject to change

Compliance and Restrictions