Check Availability
  • WHEATON 

    Type I Borosilicate Glass Sample Vial 200PK

  • Item # 48H677
  • Mfr. Model # W224834
Type I Borosilicate Glass Sample Vial 200PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48H677
Mfr. Model # W224834
UNSPSC #41121806
Shipping Weight 7.01 lbs
Country of Origin USA *
Item Sample Vial
Labware Capacity - Metric 30mL
Labware Height - English 3.74"
Labware Height - Metric 95mm
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
* This product's country of origin is subject to change

Compliance and Restrictions