Check Availability
  • WHEATON 

    Type I Borosilicate Glass Sample Vial, 0.54 dram 60PK

  • Item # 48H670
  • Mfr. Model # W224693
Type I Borosilicate Glass Sample Vial, 0.54 dram 60PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48H670
Mfr. Model # W224693
UNSPSC #41121806
Shipping Weight 0.99 lbs
Country of Origin USA *
Item Sample Vial
Labware Capacity - English 0.54 dram
Labware Capacity - Metric 2mL
Labware Height - Metric 38mm
Labware Closure Material Phenolic
Labware Closure Liner Material PTFE/Rubber
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
* This product's country of origin is subject to change

Compliance and Restrictions