Check Availability
  • WHEATON 

    Type I Borosilicate Glass Sample Vial 72PK

  • Item # 48H665
  • Mfr. Model # W224609
Type I Borosilicate Glass Sample Vial 72PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48H665
Mfr. Model # W224609
UNSPSC #41121806
Shipping Weight 3.43 lbs
Country of Origin China *
Item Sample Vial
Labware Capacity - Metric 20mL
Labware Height - English 2.36"
Labware Height - Metric 60mm
Labware Closure Material Polypropylene
Labware Closure Liner Material PTFE/Silicone
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
* This product's country of origin is subject to change

Compliance and Restrictions