Check Availability
  • WHEATON 

    Type I Borosilicate Glass Sample Vial 200PK

  • Item # 48H662
  • Mfr. Model # 224832
Type I Borosilicate Glass Sample Vial 200PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48H662
Mfr. Model # 224832
UNSPSC #41121806
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Sample Vial
Labware Capacity - Metric 25mL
Labware Height - English 2.75"
Labware Height - Metric 70mm
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
* This product's country of origin is subject to change

Compliance and Restrictions