Check Availability
  • WHEATON 

    Type I Borosilicate Glass Sample Vial, 0.54 dram 200PK

  • Item # 48H649
  • Mfr. Model # 224801
Type I Borosilicate Glass Sample Vial, 0.54 dram 200PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48H649
Mfr. Model # 224801
UNSPSC #41121806
Shipping Weight 2.0 lbs
Country of Origin China *
Item Sample Vial
Labware Capacity - English 0.54 dram
Labware Capacity - Metric 2mL
Labware Height - Metric 35mm
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
* This product's country of origin is subject to change

Compliance and Restrictions