Check Availability
  • WHEATON 

    Type I Borosilicate Glass Autosampler Vial 100PK

  • Item # 23MV94
  • Mfr. Model # W225326-0207
Type I Borosilicate Glass Autosampler Vial 100PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23MV94
Mfr. Model # W225326-0207
UNSPSC #41121806
Shipping Weight 0.99 lbs
Country of Origin USA *
Item Autosampler Vial
Labware Capacity - Metric 300uL
Labware Height - Metric 32mm
Labware Closure Material Polypropylene
Labware Closure Liner Material PTFE/Silicone
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
* This product's country of origin is subject to change

Compliance and Restrictions