Check Availability
  • WHEATON 

    Polypropylene Screw On Screw Cap, Black, 1000 PK

  • Item # 49WG09
  • Mfr. Model # W225332-0201
Polypropylene Screw On Screw Cap, Black, 1000 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WG09
Mfr. Model # W225332-0201
UNSPSC #24122004
Shipping Weight 2.05 lbs
Country of Origin USA *
Item Screw Cap
Labware Closure Type Screw On
Labware Screw Closure Size 9-425mm
Labware Closure Material Polypropylene
Labware Closure Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In