Check Availability
  • WHEATON 

    Polypropylene Screw On Screw Cap, Blue, 300 PK

  • Item # 49WF75
  • Mfr. Model # 240716-04
Polypropylene Screw On Screw Cap, Blue, 300 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WF75
Mfr. Model # 240716-04
UNSPSC #24122004
Shipping Weight 2.05 lbs
Country of Origin USA *
Item Screw Cap
Labware Closure Type Screw On
Labware Screw Closure Size 20-400mm
Labware Closure Material Polypropylene
Labware Closure Color Blue
Autoclavable Yes
* This product's country of origin is subject to change

Compliance and Restrictions