Check Availability
  • WHEATON 

    Polypropylene Screw On Cap, White Clear, 100 PK

  • Item # 49WG44
  • Mfr. Model # W240846
Polypropylene Screw On Cap, White Clear, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WG44
Mfr. Model # W240846
UNSPSC #24122004
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Cap
Labware Closure Type Screw On
Labware Screw Closure Size 24-400mm
Labware Closure Material Polypropylene
Labware Closure Liner Material PTFE
Labware Closure Color White Clear
Autoclavable Yes
* This product's country of origin is subject to change

Compliance and Restrictions