Check Availability
  • WHEATON 

    Polypropylene Screw On Cap, White Clear, 24 PK

  • Item # 49WF72
  • Mfr. Model # 240235-01
Polypropylene Screw On Cap, White Clear, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WF72
Mfr. Model # 240235-01
UNSPSC #24122004
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Cap
Labware Closure Type Screw On
Labware Screw Closure Size 38-430mm
Labware Closure Material Polypropylene
Labware Closure Liner Material Rubber
Labware Closure Color White Clear
Autoclavable Yes
* This product's country of origin is subject to change

Compliance and Restrictions