Check Availability
  • WHEATON 

    Polypropylene Screw On Cap, White Clear, 200 PK

  • Item # 49WE78
  • Mfr. Model # 242217
Polypropylene Screw On Cap, White Clear, 200 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WE78
Mfr. Model # 242217
UNSPSC #24122004
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Cap
Labware Closure Type Screw On
Labware Screw Closure Size 20-410mm
Labware Closure Material Polypropylene
Labware Closure Liner Material Polyethylene
Labware Closure Color White Clear
Autoclavable No
* This product's country of origin is subject to change

Compliance and Restrictions