Check Availability
  • WHEATON 

    Pipetter 825, 1/5/10mL, PK3

  • Item # 23NC94
  • Mfr. Model # W810327
Pipetter 825, 1/5/10mL, PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23NC94
Mfr. Model # W810327
UNSPSC #41121513
Shipping Weight 1.32 lbs
Country of Origin Switzerland *
Item Pipetter 825
Material Polyamid Material
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions