Check Availability
  • WHEATON 

    Pipetter, Size 12 Channel, 40 to 350uL

  • Item # 23ND03
  • Mfr. Model # W810610
Pipetter, Size 12 Channel, 40 to 350uL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23ND03
Mfr. Model # W810610
UNSPSC #41121513
Shipping Weight 1.5 lbs
Country of Origin Switzerland *
Item Pipetter
Size 12 Channel
Channel 12
Material Polyamid Material
Color Gray
Accuracy Less Than +/- 0.9%
* This product's country of origin is subject to change

Compliance and Restrictions