Check Availability
  • WHEATON 

    Pipetter,Size 12 Channel,20 to 200uL

  • Item # 23ND02
  • Mfr. Model # W810609
Pipetter,Size 12 Channel,20 to 200uL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23ND02
Mfr. Model # W810609
UNSPSC #41121513
Shipping Weight 0.57 lbs
Country of Origin Switzerland *
Item Pipetter
Size 12 Channel
Channel 12
Material Polyamid Material
Color Gray
Accuracy Less Than +/- 0.8%
* This product's country of origin is subject to change

Compliance and Restrictions