Check Availability
  • WHEATON 

    Pipetter, Size 8 Channel, 20 to 200uL

  • Item # 23NC97
  • Mfr. Model # W810603
Pipetter, Size 8 Channel, 20 to 200uL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23NC97
Mfr. Model # W810603
UNSPSC #41121513
Shipping Weight 1.32 lbs
Country of Origin Switzerland *
Item Pipetter
Size 8 Channel
Channel 8
Material Polyamid Material
Color Gray
Accuracy Less Than +/- 0.8%
* This product's country of origin is subject to change

Compliance and Restrictions