Check Availability
  • WHEATON 

    Pipetter, Size 8 Channel, 0.5 to 10uL

  • Item # 23NC95
  • Mfr. Model # W810600
Pipetter, Size 8 Channel, 0.5 to 10uL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23NC95
Mfr. Model # W810600
UNSPSC #41121513
Shipping Weight 0.6 lbs
Country of Origin Switzerland *
Item Pipetter
Size 8 Channel
Channel 8
Material Polyamid Material
Color Gray
Accuracy Less Than +/- 2.5%
* This product's country of origin is subject to change

Compliance and Restrictions