Check Availability
  • WHEATON 

    Pipette Stand, Hold 3 Pipettes, Light Gray

  • Item # 23ND18
  • Mfr. Model # W851369
Pipette Stand, Hold 3 Pipettes, Light Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23ND18
Mfr. Model # W851369
UNSPSC #41122801
Shipping Weight 1.5 lbs
Country of Origin Switzerland *
Item Pipette Stand
Type Pipette Accessory
Material of Construction Polyamide Material
Capacity Holds 3 Pipettes
Height 29cm
Color Light Gray
For Use With Socorex Acura Manual Single Channel Pipettes
* This product's country of origin is subject to change

Compliance and Restrictions