Check Availability
  • WHEATON 

    Pipette Stand, Hold 7 Pipettes, Light Gray

  • Item # 23ND17
  • Mfr. Model # W851361
Pipette Stand, Hold 7 Pipettes, Light Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23ND17
Mfr. Model # W851361
UNSPSC #41122801
Shipping Weight 1.0 lbs
Country of Origin Switzerland *
Item Pipette Stand
Type Pipette Accessory
Material of Construction Polyamide Material
Capacity Holds 7 Pipettes
Height 21.5cm
Color Light Gray
For Use With Socorex Acura Manual Single Channel Pipettes
* This product's country of origin is subject to change

Compliance and Restrictions