Check Availability
  • WHEATON 

    Pipette Stand,Hold 6 Pipettes,Blue

  • Item # 23ND06
  • Mfr. Model # W870152
Pipette Stand,Hold 6 Pipettes,Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23ND06
Mfr. Model # W870152
UNSPSC #41122801
Shipping Weight 1.5 lbs
Country of Origin Switzerland *
Item Pipette Stand
Type Pipette Accessory
Material of Construction Polyamide Material
Capacity Holds 6 Pipettes
Height 22cm
Color Blue
Special Features Rotates 360 Degrees
For Use With Most Brands of Pipettes
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close