Check Availability
  • WHEATON 

    Phenolic Screw On Phenolic Cap, Black, 72 PK

  • Item # 49WG28
  • Mfr. Model # W239304
Phenolic Screw On Phenolic Cap, Black, 72 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WG28
Mfr. Model # W239304
UNSPSC #24122004
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Phenolic Cap
Labware Closure Type Screw On
Labware Screw Closure Size 43-400mm
Labware Closure Material Phenolic
Labware Closure Liner Material Rubber
Labware Closure Color Black
Autoclavable Yes
* This product's country of origin is subject to change

Compliance and Restrictions