Check Availability
  • WHEATON 

    Phenolic Screw On Phenolic Cap, Black, 200 PK

  • Item # 49WE57
  • Mfr. Model # 240280
Phenolic Screw On Phenolic Cap, Black, 200 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WE57
Mfr. Model # 240280
UNSPSC #24122004
Shipping Weight 5.8 lbs
Country of Origin USA *
Item Phenolic Cap
Labware Closure Type Screw On
Labware Screw Closure Size 33-430mm
Labware Closure Material Phenolic
Labware Closure Liner Material Rubber
Labware Closure Color Black
Autoclavable Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In