Check Availability
  • WHEATON 

    Phenolic Screw On Phenolic Cap, Black, 500 PK

  • Item # 49WE56
  • Mfr. Model # 240264
Phenolic Screw On Phenolic Cap, Black, 500 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WE56
Mfr. Model # 240264
UNSPSC #24122004
Shipping Weight 4.25 lbs
Country of Origin USA *
Item Phenolic Cap
Labware Closure Type Screw On
Labware Screw Closure Size 18-415mm
Labware Closure Material Phenolic
Labware Closure Liner Material Rubber
Labware Closure Color Black
Autoclavable Yes
* This product's country of origin is subject to change

Compliance and Restrictions