Check Availability
  • WHEATON 

    Narrow Mouth Round Safety Coated Bottle, Media, Glass, 250mL, Clear, 6 PK

  • Item # 48H539
  • Mfr. Model # 221017
Narrow Mouth Round Safety Coated Bottle, Media, Glass, 250mL, Clear, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These round media bottles feature Type III Soda Lime Glass construction. Each offers moderate chemical resistance and are typically used for packaging dry powders that will be dissolved into solutions or buffers.
Show More Close
 

Technical Specifications

Item # 48H539
Mfr. Model # 221017
UNSPSC #24122003
Shipping Weight 3.79 lbs
Country of Origin USA *
Item Safety Coated Bottle
Labware Capacity - Metric 250mL
Mouth Narrow
Bottle/Jar Shape Round
Bottle/Jar Type Media
Labware Basic Material Glass
Labware Body Material Type III Soda Lime Glass
Includes Closure Yes
Labware Closure Liner Material PTFE
Labware Closure Material Polypropylene
Labware Body Color Clear
Labware Closure Color White Clear
Diameter 69mm
Graduation Range Not Specified
Labware Height - Metric 151mm
* This product's country of origin is subject to change

Compliance and Restrictions