Check Availability
  • WHEATON 

    Narrow Mouth Round Bottle, Reagent, Plastic, 125mL, Clear, 72 PK

  • Item # 49WF96
  • Mfr. Model # W221145
Narrow Mouth Round Bottle, Reagent, Plastic, 125mL, Clear, 72 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Round Reagent Bottle features Low Density Polyethylene (LDPE) construction for flexibility and high impact strength. It also offers chemical resistance, and is excellent for storing mild and strong buffers.
Show More Close
 

Technical Specifications

Item # 49WF96
Mfr. Model # W221145
UNSPSC #24122002
Shipping Weight 3.4 lbs
Country of Origin USA *
Item Bottle
Labware Capacity - Metric 125mL
Mouth Narrow
Bottle/Jar Shape Round
Bottle/Jar Type Reagent
Labware Basic Material Plastic
Labware Body Material LDPE
Includes Closure Yes
Labware Screw Closure Size 20-410mm
Sterile/Non-Sterile Non-Sterile
Labware Clarity Translucent
Labware Closure Type Screw On
Labware Closure Liner Material Polyethylene
Labware Closure Material Polypropylene
Autoclavable No
Labware Body Color Clear
Labware Closure Color White
Labware Closure Liner Design Flat
Diameter 47mm
Graduation Range Not Specified
Labware Height - Metric 109mm
* This product's country of origin is subject to change

Compliance and Restrictions