Check Availability
  • WHEATON 

    Narrow Mouth Round Reagent Bottle, Reagent, Glass, 500mL, Clear, 10 PK

  • Item # 49WD24
  • Mfr. Model # 215239
Narrow Mouth Round Reagent Bottle, Reagent, Glass, 500mL, Clear, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This round reagent bottle features Type I Borosilicate Glass construction for superior chemical resistance. It is ideal for storage of reagents, culture media, biological fluids, and a variety of other aqueous and nonaqueous solutions.
Show More Close
 

Technical Specifications

Item # 49WD24
Mfr. Model # 215239
UNSPSC #24122003
Shipping Weight 8.8 lbs
Country of Origin Germany *
Item Reagent Bottle
Labware Capacity - Metric 500mL
Mouth Narrow
Bottle/Jar Shape Round
Bottle/Jar Type Reagent
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
Includes Closure Yes
Sterile/Non-Sterile Non-Sterile
Labware Clarity Transparent
Labware Closure Type Stopper
Labware Closure Liner Material Unlined
Labware Closure Material Glass
Autoclavable Yes
Glassware Class Not Rated
Labware Body Color Clear
Labware Closure Color Clear
Special Features Stopper Size 24/29
Diameter 88mm
Graduation Range Not Specified
Labware Height - Metric 175mm
* This product's country of origin is subject to change

Compliance and Restrictions