Check Availability
  • WHEATON 

    Micropipet, Plastic, 750micron L

  • Item # 9J540
  • Mfr. Model # W810060
Micropipet, Plastic, 750micron L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9J540
Mfr. Model # W810060
UNSPSC #41121510
Shipping Weight 0.48 lbs
Country of Origin Switzerland *
Item Micropipettor
Size 750uL
Material Plastic
Accuracy 0.7
* This product's country of origin is subject to change

Compliance and Restrictions