Check Availability
  • Pipetters
  • WHEATON 

    Micropipet, Plastic, 40uL

  • Item # 8UZK0
  • Mfr. Model # W810014
Micropipet, Plastic, 40uL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8UZK0
Mfr. Model # W810014
UNSPSC #41121510
Shipping Weight 1.0 lbs
Country of Origin Switzerland *
Item Micropipettor
Size 40uL
Material Plastic
Accuracy 0.7
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In