Check Availability
  • WHEATON 

    Electronic Pipetter Kit w/ Charger 10uL

  • Item # 23NA75
  • Mfr. Model # W870906-A
Electronic Pipetter Kit w/ Charger 10uL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pipette offers 6 working modes: Forward mode for aspiration and pipetting of a set volume; Reverse mode for aspiration in excess followed by dosing of a set volume; Stepper mode for tip filling and step-by-step distribution; Dilution mode for aspiration of 2 or 3 different volumes for restitution in one shot; Tactile mode for start-and-stop liquid measurement, titration, and gel loading; and Mixing mode for up and down liquid flow in the tip. ergonomic unit is designed with Right and Left display reading, variable working speed, cycle counter, and an easy-to-use tip ejector. Micropipetters has a reduced shaft length and conical end for easy access to microtubes and microplates.
Show More Close
 

Technical Specifications

Item # 23NA75
Mfr. Model # W870906-A
UNSPSC #41121507
Catalog Page 659
Shipping Weight 3.53 lbs
Country of Origin Switzerland *
Item Electronic Pipette
Material Chemically Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In