Check Availability
  • WHEATON 

    Bottle Top Dispenser, 0.25 to 2mL

  • Item # 23Y322
  • Mfr. Model # 844000
Bottle Top Dispenser, 0.25 to 2mL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wheaton® Calibrex™ Bottle Top Dispenser is designed for handling liquids safely from a variety of bottles and flasks. This user-friendly bottletop dispenser safely dispenses liquids and has reliable measuring. Features in-lab calibration, instant volume setting, and offers superior chemical resistance. No tools needed for disasembling.
Show More Close
 

Technical Specifications

Item # 23Y322
Mfr. Model # 844000
UNSPSC #41121516
Catalog Page 653
Shipping Weight 0.8 lbs
Country of Origin Switzerland *
Item Bottle Top Dispenser
Volume 0.25 to 2mL
Graduations 0.05mL
Accuracy Less Than +/-1.8%
Includes 3 Bottle Top Adapters (28,40,45mm)
* This product's country of origin is subject to change

Compliance and Restrictions