Check Availability
  • WHATMAN 

    pH Indicator and Test Paper 1 EA Testing Parameter: Litmus Blue Range: 5 to 8

  • Item # 32HK93
  • Mfr. Model # 2600-201A
pH Indicator and Test Paper  1 EA Testing Parameter: Litmus Blue Range: 5 to 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 32HK93
Mfr. Model # 2600-201A
UNSPSC #41113035
Shipping Weight 0.05 lbs
Country of Origin Germany *
Item pH Indicator and Test Paper
Type Reel Litmus
Testing Parameter Litmus Blue
Range 5 to 8
Number of Tests 0
Length 16-13/32"
Width 9/32"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.