Check Availability
  • WHATMAN 

    pH Indicator Strips 200 PK Testing Parameter: pH Range: 9.5 to 12.0 pH

  • Item # 32HK83
  • Mfr. Model # 2631-990
pH Indicator Strips  200 PK Testing Parameter: pH Range: 9.5 to 12.0 pH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 32HK83
Mfr. Model # 2631-990
UNSPSC #41113035
Shipping Weight 0.13 lbs
Country of Origin Germany *
Item pH Indicator Strips
Type Integral Comparison
Testing Parameter pH
Range 9.5 to 12.0 pH
Number of Tests 200
Length 3-15/16"
Width 7/16"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms