Check Availability
  • WHATMAN 

    pH Indicator Strips 1 EA Testing Parameter: pH Range: 0.5 to 5.5 pH

  • Item # 32HK97
  • Mfr. Model # 2600-101A
pH Indicator Strips  1 EA Testing Parameter: pH Range: 0.5 to 5.5 pH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 32HK97
Mfr. Model # 2600-101A
UNSPSC #41113035
Shipping Weight 0.13 lbs
Country of Origin Germany *
Item pH Indicator Strips
Type Standard
Testing Parameter pH
Range 0.5 to 5.5 pH
Number of Tests 0
Length 16-13/32"
Width 9/32"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms