Check Availability
  • WHATMAN 

    Syringe Filter,0.2 um,25mm,PK1500

  • Item # 32HK61
  • Mfr. Model # 6871-2502
Syringe Filter,0.2 um,25mm,PK1500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 32HK61
Mfr. Model # 6871-2502
UNSPSC #41104922
Shipping Weight 10.6 lbs
Country of Origin United Kingdom *
Item Syringe Filter
Pore Size 0.2 um
Capacity More Than 10mL
Filter Material Nylon
Housing Material Pigment Free Polypropylene
Housing Dia. 25mm
Inlet Connection Female Luer Lock
Outlet Connection Male Luer
Max. Pressure 75 psi, 5.2 Bar
For Use With Dissolution Testing, Content Uniformity, Concentration Analysis, Routine Sample Preparation, Food Analysis, Environmental Samples, Composite Assay
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.