Check Availability
  • WHATMAN 

    Qualitative Fltr Paper, 12.50cm, PK100

  • Item # 32HL30
  • Mfr. Model # 10312611
Qualitative Fltr Paper, 12.50cm, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 32HL30
Mfr. Model # 10312611
UNSPSC #41104929
Shipping Weight 0.28 lbs
Country of Origin Germany *
Item Qualitative Filter Paper
Pore Size Less Than 2um
Grade 602h
Diameter 12.50cm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.