Check Availability
  • WHATMAN 

    Qualitative Fltr Paper, 15cm, CFP1, PK100

  • Item # 32HH67
  • Mfr. Model # 1001-150
Qualitative Fltr Paper, 15cm, CFP1, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Designed for gravimetric analysis and the preparation of samples for instrumental analysis. Pkg. of 100.
Show More Close
 

Technical Specifications

Item # 32HH67
Mfr. Model # 1001-150
UNSPSC #41104929
Catalog Page 662
Shipping Weight 0.39 lbs
Country of Origin China *
Item Qualitative Filter Paper
Material Cellulose
Pore Size 11.0um
Grade CFP1
Diameter 15cm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.