Check Availability
  • WHATMAN 

    Glass Microfiber Filter, GFA, 42.5mm, PK100

  • Item # 32HL08
  • Mfr. Model # 1820-042
Glass Microfiber Filter, GFA, 42.5mm, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Binder-free filter has high particle retention efficiency, high flow rates, and high loading capacity.
Show More Close
 

Technical Specifications

Item # 32HL08
Mfr. Model # 1820-042
UNSPSC #41104918
Shipping Weight 0.07 lbs
Country of Origin United Kingdom *
Item Glass Microfiber Filter
Grade GF/A
Diameter 42.5mm
Material Borosilicate Glass
Temp. Range Less Than 500 Degrees C
For Use With General Purpose Laboratory Filtration, Including Water Pollution Monitoring of Effluents, Filtration of Water, Algae and Bacteria Cultures, Foodstuff Analyses, Protein Filtration, Radioimmunoassay of Weak B Emitters
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.