Check Availability
  • WET AND FORGET 

    DEET-Free Indoor/Outdoor Spider Killer, 64 oz. Liquid Spray

  • Item # 416L07
  • Mfr. Model # 803064
DEET-Free Indoor/Outdoor Spider Killer, 64 oz. Liquid Spray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 416L07
Mfr. Model # 803064
UNSPSC #10191509
Shipping Weight 4.6 lbs
Country of Origin USA *
Item Spider Killer
Insect Control Type Kills
Insect Group Crawling
Targeted Insects Spiders
Form Liquid Spray
Size 64 oz.
Active Ingredients Bifenthrin
DEET Concentration DEET-Free
Indoor/Outdoor Usage Indoor/Outdoor
Standards EPA Registered
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: CA.

Alternate Search Terms