Check Availability
  • WESTWARD 

    Zinc Thumb Lever Air Gun; Max. Inlet Pressure: 220 psi

  • Item # 2ZYD7
  • Mfr. Model # 2ZYD7
Zinc Thumb Lever Air Gun; Max. Inlet Pressure: 220 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZYD7
Mfr. Model # 2ZYD7
UNSPSC #27131502
Shipping Weight 0.5 lbs
Country of Origin China *
Item Air Gun
Air Gun Product Group Air Gun
Air Gun Body Style Thumb Lever
Standards OSHA 1910.242(B), OSHA 1910.95
Air Gun Inlet Size 1/4" (F)NPT
Extension Size 12-1/2" to 23-1/4"
Trigger Button
Output 90 psi
Max. Inlet Pressure 220 psi
Air Consumption 4 scfm
Outlet Size 1/8" (F)NPT
Nozzle Standard Non-Safety
Nozzle Length 7/8"
Body Material Zinc
Color Chrome
Max. dBA 85
Application Industrial Cleaning and Drying
Includes 24" Angle Swivel
Overall Length 17-1/2" to 28-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.