Check Availability
  • WESTWARD 

    Zinc Thumb Lever Air Gun; Max. Inlet Pressure: 220 psi

  • Item # 2ZYD2
  • Mfr. Model # 2ZYD2
Zinc Thumb Lever Air Gun; Max. Inlet Pressure: 220 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2ZYD2
Mfr. Model # 2ZYD2
UNSPSC #27131502
Shipping Weight 0.88 lbs
Country of Origin China *
Item Air Gun
Air Gun Product Group Air Gun
Air Gun Body Style Thumb Lever
Standards OSHA 1910.242(B), OSHA 1910.95
Air Gun Inlet Size 1/4" (F)NPT
Extension Size 48"
Trigger Button
Output 90 psi
Max. Inlet Pressure 220 psi
Air Consumption 9 scfm
Outlet Size 1/8" (F)NPT
Nozzle Safety
Nozzle Length 1/2"
Body Material Zinc
Color Chrome
Max. dBA 90
Application Industrial Cleaning and Drying
Includes Safety Tip
Overall Length 50"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov