Check Availability
  • WESTWARD 

    Zinc Thumb Lever Air Gun; Max. Inlet Pressure: 220 psi

  • Item # 2ZYC9
  • Mfr. Model # 2ZYC9
Zinc Thumb Lever Air Gun; Max. Inlet Pressure: 220 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZYC9
Mfr. Model # 2ZYC9
UNSPSC #27131502
Shipping Weight 0.64 lbs
Country of Origin China *
Item Air Gun
Air Gun Product Group Air Gun
Air Gun Body Style Thumb Lever
Standards OSHA 1910.242(B), OSHA 1910.95
Air Gun Inlet Size 1/4" (F)NPT
Extension Size 24-3/4"
Trigger Button
Output 90 psi
Max. Inlet Pressure 220 psi
Air Consumption 9 scfm
Outlet Size 1/8" (F)NPT
Nozzle Safety
Nozzle Length 1/2"
Body Material Zinc
Color Chrome
Max. dBA 90
Application Industrial Cleaning and Drying
Includes Safety Tip
Overall Length 26"
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.