Check Availability
  • WESTWARD 

    Workbench, Steel, 30" Depth, 39-9/16" Height, 48" Width, 4000 lb. Load Capacity

  • Item # 52CL72
  • Mfr. Model # DWBM-3048-BE-95W
Workbench, Steel, 30" Depth, 39-9/16" Height, 48" Width, 4000 lb. Load Capacity
Qty
  • Web Price
    $678.08 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52CL72
Mfr. Model # DWBM-3048-BE-95W
UNSPSC #24102006
Shipping Weight 170.0 lbs
Country of Origin Mexico *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Mobile
Load Capacity 4000 lb.
Workbench/Table Surface Material Steel
Workbench/Table Frame Material Steel
Load Capacity Range 1000 lb. to 4999 lb.
Width 48"
Depth 30"
Height 39-9/16"
Workbench/Table Leg Type Straight
Color Gray
Finish Powder Coated
Caster Dia. 3"
Caster Configuration (4) Swivel
Caster Material Phenolic
Gauge 12
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms