Check Availability
  • WESTWARD 

    Workbench, Steel, 36" Depth, 41-1/8" Height, 60" Width, 3600 lb. Load Capacity

  • Item # 52CL69
  • Mfr. Model # HDWBMFL-3660-6PH-95W
Workbench, Steel, 36" Depth, 41-1/8" Height, 60" Width, 3600 lb. Load Capacity
Qty
  • Web Price
    $832.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52CL69
Mfr. Model # HDWBMFL-3660-6PH-95W
UNSPSC #24102006
Shipping Weight 340.0 lbs
Country of Origin Mexico *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Mobile
Load Capacity 3600 lb.
Workbench/Table Surface Material Steel
Workbench/Table Frame Material Steel
Load Capacity Range 1000 lb. to 4999 lb.
Width 60"
Depth 36"
Height 41-1/8"
Workbench/Table Leg Type Straight
Color Gray
Finish Powder Coated
Caster Dia. 6"
Caster Configuration (2) Swivel, (2) Rigid
Caster Material Phenolic
Gauge 7
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms