Check Availability
  • WESTWARD 

    Workbench, Steel, 36" Depth, 43-1/8" Height, 72" Width, 5600 lb. Load Capacity

  • Item # 52CK54
  • Mfr. Model # HDWBMFL-3672-8PH-95W
Workbench, Steel, 36" Depth, 43-1/8" Height, 72" Width, 5600 lb. Load Capacity
Qty
  • Web Price
    $1,051.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52CK54
Mfr. Model # HDWBMFL-3672-8PH-95W
UNSPSC #24102006
Shipping Weight 386.0 lbs
Country of Origin Mexico *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Mobile
Load Capacity 5600 lb.
Workbench/Table Surface Material Steel
Workbench/Table Frame Material Steel
Load Capacity Range 5000 lb. to 9999 lb.
Width 72"
Depth 36"
Height 43-1/8"
Workbench/Table Leg Type Straight
Color Gray
Caster Dia. 8"
Caster Configuration (2) Swivel, (2) Rigid
Gauge 7
No. of Drawers 0
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms