Check Availability
  • WESTWARD 

    Wheelbarrow Mixer, 4-3/4 Cu. Ft., 3/4HP

  • Item # 10N694
  • Mfr. Model # 10N694
Wheelbarrow Mixer, 4-3/4 Cu. Ft., 3/4HP
Qty
  • Web Price
    $352.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Wheelbarrow mixer controls material discharge with its easy-to-use dump mechanism. Its features include a welded steel frame, metal drum, and torsion bar suspension. This machine should not be used for any other purpose than the mixing of concrete, cement, mortar, soil, fertilizer, or other such materials.
Show More Close
 

Technical Specifications

Item # 10N694
Mfr. Model # 10N694
UNSPSC #22101901
Catalog Page 893
Shipping Weight 158.0 lbs
Country of Origin China *
Item Wheelbarrow Mixer
Size 4-3/4 cu. ft.
HP 3/4
Motor 120V
Drum Material Steel
Drum Gauge 19
Drum Dia. 22-1/2"
Drum Opening 15-3/4"
Frame Steel Tubing
Handles Removable
Locking System Gear
Overall Height 49-1/2"
Overall Length 55-1/2"
Overall Width 28"
Axle Type Rigid
Wheels Flat Free
Wheel Dia. 13-5/8"
Wheel Width 2-5/8"
Net Weight 125 lb.
Features Steel Frame
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms