Check Availability
  • WESTWARD 

    Welding Wire,1/8",DECOP

  • Item # 20YC97
  • Mfr. Model # 20YC97
Welding Wire,1/8",DECOP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YC97
Mfr. Model # 20YC97
UNSPSC #23171510
Shipping Weight 10.0 lbs
Country of Origin China *
Item TIG Welding Rod
Diameter 1/8"
Length 36"
Container Type Tube
Container Size 10 lb.
Material Deoxidized Copper
AWS Classification DECOP
Tensile Strength 25,000 psi
Application Tig Welding
* This product's country of origin is subject to change