Check Availability
  • WESTWARD 

    Welding Wire, 3/32" in.dia., DECOP

  • Item # 20YC94
  • Mfr. Model # 20YC94
Welding Wire, 3/32" in.dia., DECOP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20YC94
Mfr. Model # 20YC94
UNSPSC #23171510
Shipping Weight 1.0 lbs
Country of Origin China *
Item TIG Welding Rod
Diameter 3/32"
Length 36"
Container Type Tube
Container Size 1 lb.
Material Deoxidized Copper
AWS Classification DECOP
Tensile Strength 25,000 psi
Application Tig Welding
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.