Check Availability
  • WESTWARD 

    Welding Wire, ABA2, 1/16 in.dia., Box

  • Item # 20YC81
  • Mfr. Model # 20YC81
Welding Wire, ABA2, 1/16 in.dia., Box
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20YC81
Mfr. Model # 20YC81
UNSPSC #23171510
Shipping Weight 10.0 lbs
Country of Origin China *
Item Welding Wire
Diameter 1/16"
Length 36''
Container Type Box
Container Size 10 lb.
Material Aluminum Bronze
AWS Classification ABA2
Tensile Strength 55,000 psi
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.